Cut Resistant Impact Gloves, Cut Level A6 , Synthetic leather , L 1 PR

  • Mfr # TRX746L

  • Zoro # G107463965


product price: $37.69
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A6
Glove Coating Material
Synthetic leather
Color
Gray
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX746L
Zoro #
G107463965
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Synthetic leather
Color
Gray
ANSI/ISEA Abrasion Level
4
Cuff Style
Slip-On

Description

The versatile Magid TREX Windstorm Series TRX746 Impact Gloves feature the MFlex Defense System for ultraflexible impact protection, ANSI Level A6 Cut Resistance at the palm, RepTek Grip palm for superior dry grip, and a CoolMesh Venting System to keep hands comfortable while workingx000D


  • •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
  • •Additional TPR guard between thumb and index finger secures common pinch points
  • •CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
  • •RepTek Grip palm increases heat-resistance and delivers superior dry grip
  • •Reinforced thumb saddle enhances durability at a critical wear point
  • •High-visibility color enhances worker protection and compliance
  • •Slip-on cuff with hook and loop closure ensures a secure fit
  • •ANSI Level A6 Cut Resistance at the Palm, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.