
Cut Resistant Impact Gloves, Cut Level A7 , Sandy Nitrile , XL 1 PR
Mfr # TRX775-XL
Zoro # G707463624
product price: $24.29
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Sandy Nitrile
Color
Black/Orange
ANSI/ISEA Abrasion Level
4
Series
T-Rex Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX775-XL
Zoro #
G707463624
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Sandy Nitrile
Color
Black/Orange
ANSI/ISEA Abrasion Level
4
Series
T-Rex Flex
Cuff Style
Knit Wrist
Glove Materials
HPPE Blend
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
4
Palm Material
NitriX® Grip Technology
Description
The Magid TREX Flex Series TRX775 NitriX Grip Technology Palm Impact Glove delivers high quality A7 cut resistance and Impact Level 2 protection at a great valuex000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.