Cut Resistant Impact Gloves, Cut Level A7 , Sandy Nitrile , XS 1 PR

  • Mfr # TRX775-XS

  • Zoro # G407463672


product price:  $25.79
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Sandy Nitrile
Color
Black/Orange
ANSI/ISEA Abrasion Level
4
Series
T-Rex Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX775-XS
Zoro #
G407463672
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Sandy Nitrile
Color
Black/Orange
ANSI/ISEA Abrasion Level
4
Series
T-Rex Flex
Cuff Style
Knit Wrist
Glove Materials
HPPE Blend
ANSI/ISEA Puncture Level
4
Palm Material
NitriX® Grip Technology
Grip Pattern
Palm Coat

Description

The Magid TREX Flex Series TRX775 NitriX Grip Technology Palm Impact Glove delivers high quality A7 cut resistance and Impact Level 2 protection at a great valuex000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.