Zoro Homepage

CutMaster 100 Kevlar Split Leg Apron Cut Level 3

  • Mfr # A24X38SPVE

  • Zoro # G707469572


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Kevlar
Color
Yellow
ANSI/ISEA Cut Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24X38SPVE
Zoro #
G707469572
UPC #
-
Country of Origin
United States

Details

Item
General Workwear
Material
Kevlar
Color
Yellow
ANSI/ISEA Cut Level
3

Description

Magid A24X38SPVE Kevlar Waist Style Apron with Split Leg offers greater mobility and exceptional cut, puncture and flame resistance Kevlar fibers are five times stronger than steel on an equal weight basis and provide good insulation against heat This yellow apron can be washed with virtually no loss of its protective properties and minimal shrinkage There are two pockets on the front for convenience and it measures 24 x 38 Cut Level 3


  • •Yellow
  • •Made with Kevlar for exceptional cut, puncture and flame resistance
  • •Good insulation against heat
  • •Can be washed with virtually no loss of protective properties and minimal shrinkage
  • •24" x 38"
  • •Two pockets on front
  • •Split leg for greater mobility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.