Zoro Homepage

CutMaster Aramax 22 Fire Resistant Sleeve with Gusset Cut Level 3

  • Mfr # AXFR224EGV

  • Zoro # G708109569


product price: $24.15
/ea

Key Features

ANSI/ISEA Cut Level
3
Color
Green
Sleeve Material
Aramax XtAramax XTKevlar
Thumbslot
Yes
Gusset
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXFR224EGV
Zoro #
G708109569
UPC #
-
Country of Origin
United States

Details

ANSI/ISEA Cut Level
3
Color
Green
Sleeve Material
Aramax XtAramax XTKevlar
Thumbslot
Yes
Gusset
Standard

Description

Keep your arms protected with these Magid CutMaster Aramax Protective Sleeve Made with Aramax flame resistant knit tubing, the AXFR224EGV offers strong protection that's ready to take on your toughest tasks This protective sleeve features a 4 wide singleply construction, elastic, Hook And Loop and gusset at the bicep for a secure fit and colored overedge to help prevent fraying This sleeve is 22 in length


  • •Made with Aramax flame resistant knit tubing for strong protection
  • •4" wide single-ply construction
  • •Elastic and Velcro at the sleeves for a secure closure
  • •Colored overedge to help prevent fraying
  • •Gusset at bicep
  • •22" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.