Zoro Homepage

CutMaster Aramax Aramax XT Knit Sleeves with Elastic at Bicep

  • Mfr # AX223STHEK

  • Zoro # G7783057


product price: $11.35
/ea

Key Features

ANSI/ISEA Cut Level
4
Color
Yellow
Material
Aramax
Thumbslot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX223STHEK
Zoro #
G7783057
UPC #
-
Country of Origin
United States

Details

ANSI/ISEA Cut Level
4
Color
Yellow
Material
Aramax
Thumbslot
Yes

Description

The Magid CutMaster Aramax Sleeves are manufactured using Magid's proprietary Aramax Yarn, a unique, engineered blend of high performance polyethylene (HPPE), fiberglass and synthetic fibers. Constructed in a lightweight seamless machine knit style, CutMaster Aramax Sleeves possess ANSI Cut Level 4 cut resistance with excellent abrasion resistance, making these sleeves ideal for applications requiring the handling of objects with sharp and jagged edges such as glass and metal. Giving the CutMaster Aramax Sleeves the extra edge on the value front is their distinct, dark coloration which helps to hide dirt and grime reducing the rate of disposal and extending wear.


  • •Lightweight, 100% Aramax single-ply seamless machine knit sleeves provide the cut protection of a two-ply sleeve in the comfort-enhancing construction of a single ply and is the ideal solution for any application involving the handling of glass or metal
  • •Manufactured using Magids proprietary Aramax Yarn, a unique, engineered blend of high performance polyethylene (HPPE), fiberglass and synthetic fibers that deliver unflinching cut and abrasion resistance, comfort and durability
  • •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax Sleeves stay cooler and breathe easier to provide superior comfort
  • •Offers greater protection, enhanced comfort and longer wear compared with styles of similar weight made with 100% para-aramid or HPPE
  • •Thumb slot or comfort and easy wearability
  • •Rubtape wrist and thumb slot in Kevlar for extra reinforcement and to prevent the sleeve from unraveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.