CutMaster Aramax XT AX450 Heavyweight Loops Out Terrycloth Seamless Machine Knit Gloves, Size10, 12PK

  • Mfr # AX45010
  • Zoro # G823521307
product price: 
$
216.99
/pk of 12, $18.08/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AX45010
Zoro #
G823521307
UPC #
-
Country of Origin
United States

Description

Taking performance up a notch, the Magid CutMaster Aramax XT AX450 is constructed using Aramax XT Yarn, a unique, engineered blend of high performance polyethylene (HPPE), fiberglass and synthetic fibers. Offering up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than yarns of a similar weight made from 100% para-aramid, the AX450 delivers the added level of protection required for metal stamping operations where oil and lubricants are present. Features: Yellow/green heavyweight Aramax XT blended, 7-gauge loops-out terry knit; Up to 2x greater cut protection than 100% para-aramid yarns of similar weight; Up to 2.5x greater abrasion resistance than 100% para-aramid; Reinforced thumb crotch for durability; Wicks moisture and allows air transfer for superior comfort; Dark yellow/green coloration hides dirt, extending wear; Washable fabric retains performance through multiple cycles; Knit wrist with colored overedge prevents fraying. Item AX45010, size 10.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews