Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 13 Sz, PR
- Mfr # A7386-13-4E
- Zoro # G124891871
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
Yes
Overall Height
12 in
All-Leather Upper
Yes
Insulated
No
Closure
Pull On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-13-4E
- Zoro #
- G124891871
- UPC #
- 198311041963
- Country of Origin
- Viet Nam
- Item
- SAFETY FOOTWEAR
- Chemical-Resisting Sole
- Yes
- All-Leather Upper
- Yes
- Insulated
- No
- Closure
- Pull On
- Heel Definition
- Defined Heel
- Toe Cap Material
- Carbon Fiber
- Ninety-Degree Heel
- Yes
- Construction
- Direct Attached
- Metal Chip-Resisting Sole
- Yes
- Color
- Brown
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Maximum Heat Rating
- 572 Degrees F
- Insole Technology
- MEGAComfort
- Manufacturer-Suggested Sole Slip Rating
- Best
- Style Number
- A7386
- Puncture-Resistant Sole
- Yes
- Style Family
- Wellington Boot
- Oil-Resisting Sole
- Yes
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Gender
- Men's
- Waterproof
- Yes
- CSA Standards Met
- Puncture-Resistant Sole
- Wire Color
- Brown
Dimensions
- Overall Height
- 12 in
- Size
- 13
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.