CutMaster Aramax XT Knit Sleeves with Thumb Slot ShrinkWrapped for Vending Use, PR

  • Mfr # SWAX223STPR

  • Zoro # G707467639


product price:  $15.21
/pr

Key Features

ANSI/ISEA Cut Level
4
Color
Gray
Thumbslot
Yes
Material
Aramax XT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWAX223STPR
Zoro #
G707467639
UPC #
-
Country of Origin
United States

Details

ANSI/ISEA Cut Level
4
Color
Gray
Thumbslot
Yes
Material
Aramax XT

Description

Taking performance up a notch, the Magid CutMaster Aramax XT Sleeves are constructed of Aramax XT Yarn, a unique, engineered blend high performance polyethylene HPPE, paraaramid, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, CutMaster Aramax XT Sleeves deliver the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 4 rating ShrinkWrapped for Vending Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.