
CutMaster H500LEA Hyperon Split Leather Palm Glove Cut Level A5, 12PK
Mfr # H500LEA-10
Zoro # G407461531
product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
Key Features
Glove Size
10
Color
Gray
Glove Hand Style
Leather Palm
Glove Coating Material
Leather
Grip Pattern
Machine Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H500LEA-10
Zoro #
G407461531
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Details
Color
Gray
Glove Hand Style
Leather Palm
Glove Coating Material
Leather
Grip Pattern
Machine Knit
ANSI/ISEA Puncture Level
5
Description
The Magid CutMaster H500LEA ANSI Cut Level A5 split leather palm glove is constructed with a Hyperon blend, delivering high cut protection, cool comfort, and excellent dexterity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.