Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutMaster H500LEA Hyperon Split Leather Palm Glove Cut Level A5, 12PK

  • Mfr # H500LEA-11

  • Zoro # G807461483


product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns

Key Features

Glove Size
11
Color
Gray
Grip Pattern
Machine Knit
Glove Hand Style
Leather Palm
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H500LEA-11
Zoro #
G807461483
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Color
Gray
Grip Pattern
Machine Knit
Glove Hand Style
Leather Palm
ANSI/ISEA Puncture Level
5
Glove Coating Material
Leather

Description

The Magid CutMaster H500LEA ANSI Cut Level A5 split leather palm glove is constructed with a Hyperon blend, delivering high cut protection, cool comfort, and excellent dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.