Zoro Homepage

CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK

  • Mfr # H550LEA-8

  • Zoro # G207461489


product price: $307.99
/pk 12, $25.67/ea
Free Shipping & Returns

Key Features

Color
Gray
Glove Hand Style
Leather Palm
ANSI/ISEA Cut Level
5
Glove Coating Material
Leather Palm
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H550LEA-8
Zoro #
G207461489
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Color
Gray
Glove Hand Style
Leather Palm
ANSI/ISEA Cut Level
5
Glove Coating Material
Leather Palm
ANSI/ISEA Puncture Level
5

Description

The Magid CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves deliver flexible Cut Level A9 protection and feature a split cowhide leather palm for incredible durabilityx000Dx000DHyperon and steel wire blended machine knit shell delivers extreme cut protection, comfort, and dexterityx000DSplit cowhide leather palm improves abrasion resistancex000DLeather extends to sides of thumb and index finger to reinforce wear pointsx000DFourchettes cover seams on fingers and thumb to deliver more protection and provide a better fitx000DReinforced leather thumb saddle enhances durability at a critical wear pointx000DColorcoded overcast acts as a visual aid for sizing and reduces frayingx000DANSI Level A9 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 5 Puncture Resistancex000Dx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.