Zoro Homepage

Cx62 Flame Resistant Leather Composite Mechanic'S Glove, Large, PR

  • Mfr # CX-62-L

  • Zoro # G2476867


product price: $96.49
/pr
Free Shipping & Returns

Key Features

Glove Size
Large
Color
Black
Palm Material
Carbon X
Application
High Heat
Lining
No Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-62-L
Zoro #
G2476867
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
Large

Details

Color
Black
Palm Material
Carbon X
Application
High Heat
Lining
No Lining

Description

Carbonx Leather Composite Mechanic'S Glove Withstands The Direct Flame Of A Blow Torch Without Melting, Igniting Or Burning. Protects Against Molten Metal And Arc Flash.,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.