This item is Discontinued.

Magid D-Roc Gpd580 18Ga Hppe Blend Pu Palm Coated Gloves, 6 SW-GPD580-6

D-Roc Gpd580 18Ga Hppe Blend Pu Palm Coated Gloves, 6 (Discontinued)

  • Mfr # SW-GPD580-6
  • Zoro # G2432557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-GPD580-6
Zoro #
G2432557
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
6/XS

Details

Shrink Wrapped
Yes

Description

Magid D-Roc Gpd580 Work Gloves Combine The Ultimate In Comfort And Dexterity With Ansi Level 2 Cut Protection. The Gloves Are Constructed Of An Ultra-Lightweight, 18-Gauge Hppe-Blended Shell Designed To Offer Cut Protection And The Dexterity Of Bare Hands. The Polyurethane Palm Coating Channels Away Oils, Ensuring A Secure Grip In A Wide Variety Of Work Environments. The Gloves Are Machine Washable, And Their Dark Coloration Hides Dirt And Grime, Extending The Service Life Of The Glove. The Color-Coded Overcast Edge Provides A Secure Fit, Reduces Fraying, And Acts As A Visual Aid In Sorting.,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.