
D-Roc Gpd820 Lt Wt Nitrix Palm Coated Work Gloves, PR
Mfr # SWGPD820-12
Zoro # G2432548
product price: $17.29
/prKey Features
Shrink Wrapped
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWGPD820-12
Zoro #
G2432548
UPC #
-
Country of Origin
Unknown
Details
Item
Knit/Coated Knit Gloves
Shrink Wrapped
Yes
Description
The Gpd820 Lightweight Nitrix Palm Coated Work Glove Is The Lightest Weight Ansi Cut Level A6 Glove On Market With Nitrix Palm Coating. The Gpd820 Is Perfect For Jobs With High Cut / Laceration Hazards Along With Heavy Oil Or Coolant Exposure Because The Glove Delivers Superior 360° Cut Protection, Enhanced Abrasion Resistance, Excellent Wet Grip, Longer Wear Life And Unmatched Comfort. Shrink-Wrapped For Vending Use.,
- •360? ANSI Cut Level A6 protection under the ANSI/ISEA 105-2016 standard
- •13-gauge machine Hyperon blended shell delivers a ground-breaking combination of ultra-lightweight comfort and maximum cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •Touchscreen compatible
- •Dark grey color hides dirt and grime to extend wear
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •Rated an ANSI Cut Level 5 under the ANSI/ISEA 105-2011 standard using the ASTM F-1790-97 test method
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.