Disposable Clothing, Polyethylene, No Seams, 1.25 mil, White, 28" x 45", 100 PK

  • Mfr # 117W

  • Zoro # G207469454


product price:  $20.99
/pk 100, $0.21/ea

Key Features

Color
White
Material
Polyethylene
Seam Style
No Seams
Closure Type
Tie
Thickness
1.25 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117W
Zoro #
G207469454
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25 mil
Size
28" x 45"

Details

Item
Disposable Clothing
Color
White
Material
Polyethylene
Seam Style
No Seams
Closure Type
Tie
Grommet Type
Aprons

Description

Magid 117W118W EconoWear White Disposable Polyethylene Apron is 28 x 45, with binding ties and is USDA accepted for food handling 100 per bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.