Disposable Clothing, Polyethylene, No Seams, 2 mil, White, 32" x 55", 500 PK

  • Mfr # 120W

  • Zoro # G507469536


product price:  $239.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Seam Style
No Seams
Closure Type
Tie
Thickness
2 mil
Grommet Type
Aprons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120W
Zoro #
G507469536
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mil
Size
32" x 55"

Details

Item
Disposable Clothing
Color
White
Material
Polyethylene
Seam Style
No Seams
Closure Type
Tie
Grommet Type
Aprons

Description

Magid EconoWear 120 Disposable Polyethylene Apron is 32 x 55, 2 mil thick with binding ties and is USDA accepted for food handling 500 aprons per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.