
Disposable Clothing, Polypropylene, White, One Size Fits Most
Mfr # A92
Zoro # G708110305
product price: $0.72
/eaSold in multiples of 50 for $36.00
Key Features
Color
White
Material
Polypropylene
Closure Type
Tie
Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A92
Zoro #
G708110305
UPC #
-
Country of Origin
China
Dimensions
Size
One Size Fits Most
Details
Item
Disposable Clothing
Color
White
Material
Polypropylene
Closure Type
Tie
Description
If economy, coolness and comfort are top priorities, try on the Magid EconoWear Lite N Kool A92 Disposable Apron Made from spun bond polypropylene, the apron is excellent for work in dirty areas Plus, it's USDA accepted Each bib apron is 27 x 36 with binding ties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.