Disposable Coveralls, Collared, 4XL, SmsSMS, Serged Seam, GrayGrey

  • Mfr # CVZ4G-XXXXL

  • Zoro # G508110192


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Material
SmsSMS
Seam Style
Serged
Closure Type
Zipper
Coverall Style
Collared
Thickness
60 gram/m2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVZ4G-XXXXL
Zoro #
G508110192
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Thickness
60 gram/m2

Details

Item
Disposable Coveralls
Color
GrayGrey
Material
SmsSMS
Seam Style
Serged
Closure Type
Zipper
Coverall Style
Collared

Description

Magid EconoWear CVZ4G Lite N Kool Plus Disposable Overalls work for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus Uniform coveralls offer significantly better barrier protection against particulates These economical coveralls feature a zipper front and elastic wrists and ankles 25 per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.