Shop All Disposable Gloves
Magid
ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK
Mfr # T9559-S
Zoro # G707467301
original price:
$12.69
9% off
new price: $11.45
/pk 100, $0.11/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
- Powdered/Powder-Free Powder-Free
- Series ComfortFlex COMPLETE
Product Information
- Brand Magid
- MFR # T9559-S
- Zoro # G707467301
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5in |
Details
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE BK powderfree, black disposable nitrile gloves are ideal for hiding dirt and stains
- •Powder-free nitrile glove eliminates concerns of airborne contamination
- •Ideal combination of thickness and dexterity
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •Black color makes these ideal for dirty jobs such as in print shops and painting
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-65-18HA (LR7-65-18HA)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (N301344)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (T9559-M)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (T9559-XL)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (T9559-L)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (T9558-XL)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (T9558-S)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (T9556HV-XL)
- ANSELL V29, Vinyl Disposable Gloves, 2.8 mil Palm Thickness, Vinyl, Powder-Free, XL ( 10 ), 100 PK (V29)
- Magid Disposable Gloves