Shop All Disposable Gloves
Magid
ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK
Mfr # T9558-XXL
Zoro # G707467202
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
- Powdered/Powder-Free Powder-Free
- Series ComfortFlex COMPLETE
Product Information
- Brand Magid
- MFR # T9558-XXL
- Zoro # G707467202
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9.5in |
Details
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE powderfree nitrile glove are engineered to delivery comfort and flexibility at an unmatched value
- •Powder-free nitrile glove eliminates concerns of airborne contamination
- •Ideal combination of thickness and dexterity
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- MSA SAFETY Respirator Wipes, Size 8" x 11 (10022871)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (T9558-L)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (T9558-XL)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (T9558-S)
- MAGID ComfortFlex COMPLETE, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (T9558-XS)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (T9556HV-L)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (T9559-M)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M (SA334791)
- Magid Disposable Gloves