Magid

ComfortFlex, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK


product price: $13.39
/pk 100, $0.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Hi-Viz Green
  • Material Nitrile
  • Palm Thickness 5 mil
  • Length 9.5in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size XL
Length 9.5in

Details

Item Disposable Gloves
Color Hi-Viz Green
Material Nitrile
Palm Thickness 5 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards Complies with FDA food handling requirements (21 CFR 177.2600)
Series ComfortFlex
Disposable Glove Grade Industrial
Texture Location Fingertips

Description

For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE T9556HV hiviz green 5 mil powderfree nitrile gloves are engineered to deliver comfort and flexibility at an unmatched value


  • •Powder-free nitrile glove reduces concerns of airborne contamination
  • •Hi-Viz green enhances visibility and allows for color-coding
  • •Ideal combination of thickness and dexterity
  • •Textured fingers for enhanced grip
  • •Useful for a majority of single-use applications
  • •Rolled cuff prevents tearing when donning the glove
  • •Great alternative for individuals with latex allergies
  • •Complies with FDA food handling requirements (21 CFR 177.2600)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.