Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snaps Closure, White, XL

  • Mfr # C6-XL

  • Zoro # G608110238


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Seam Style
Serged
Thickness
40 gram/m2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-XL
Zoro #
G608110238
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Thickness
40 gram/m2
Size
XL

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Seam Style
Serged

Description

Magid C6 EconoWear Lite N Kool Polypropylene White Economy Lab Coat is a great choice for work in dirty areas It features snap front and pocket slits Made from Lite N Kool for general applications where economy, coolness, and comfort are top priority These white Lite N Kool lab coats are manufactured from tear and puncture resistant spun bonded polypropylene 50ea per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.