Zoro Homepage

Disposable Lab Coat, SmsSMS, Snaps Closure, White, 3XL

  • Mfr # C8-XXXL

  • Zoro # G708110213


product price: $6.95
/ea
Sold in multiples of 50 for $347.50

Key Features

Color
White
Material
SmsSMS
Closure Type
Snaps
Seam Style
Serged
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8-XXXL
Zoro #
G708110213
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Size
3XL
Thickness
50 gram/m2

Details

Item
Disposable Lab Coat
Color
White
Material
SmsSMS
Closure Type
Snaps
Seam Style
Serged

Description

Magid EconoWear C8 Lite N Kool White Disposable Lab Coats are made for jobs specifically requiring tough, economical apparel Made from SMS Lite N Kool Plus for general applications where economy, coolness, and comfort are top priority, this coverall features a snap front, and meets ANSIISEA 1011993 standards The C8 also comes standard with pocket slits and elastic on the wrists 50ea per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.