Shop MAGID
See all product information
Create Account
Disposable Shoe Covers, Tyvek, Gray, , XXXL
- Mfr # SC11GY-XXXL
- Zoro # G907469518
product price:
$
5.15
/pr
Sold in multiples of 25 prs for
$128.75
Key Features
Material
Tyvek
Named Size
XXXL
Color
Gray
Closure Type
Elastic
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC11GY-XXXL
- Zoro #
- G907469518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Named Size
- XXXL
- Size
- XXXL
Details
- Item
- Disposable Shoe Covers
- Material
- Tyvek
- Color
- Gray
- Closure Type
- Elastic
- Seam Style
- Serged
- Industry Type
- Shoe Covers
Description
Magid SC11GY EconoWear shoe covers offer you the protection of Tyvek in a disposable, low cost solution Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These lowrise, elastic at ankle, grey shoe covers are nonskid
- •Grey shoe covers
- •Tyvek fabric
- •Elastic at ankle
- •Skid-resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.