Zoro Homepage

Disposable Shoe Covers, Tyvek, White, , 2XL

  • Mfr # SC11-WS-XXL

  • Zoro # G507469376


product price: $9.19
/pr
Sold in multiples of 25 for $229.75

Key Features

Material
Tyvek
Named Size
2XL
Color
White
Closure Type
Elastic
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC11-WS-XXL
Zoro #
G507469376
UPC #
-
Country of Origin
United States

Dimensions

Named Size
2XL
Size
2XL

Details

Item
Disposable Shoe Covers
Material
Tyvek
Color
White
Closure Type
Elastic
Seam Style
Serged
Industry Type
Shoe Covers

Description

Magid EconoWear SC11WS shoe covers offer you the protection of Tyvek in a disposable, low cost solution Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These lowrise, elastic at ankle, shoe covers have yellow PVC soles


  • •White shoe covers
  • •Tyvek fabric
  • •Elastic at ankle
  • •Yellow PVC sole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.