Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver, , L 1 PR

  • Mfr # 1555W-L

  • Zoro # G2432189


product price: $35.99
/pr

Key Features

Glove Size
L
Color
Gray
Material
HPPE Blend
Size
9/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555W-L
Zoro #
G2432189
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Size
9/L

Details

Item
Driver
Color
Gray
Material
HPPE Blend

Description

For Jobs That Require Protection From Sharp Materials In Cold Conditions, The 1555W Thermal Leather Drivers Glove Combines Durable Cow Grain Leather With Hyperon Blended Insulcore Thermal Lining To Deliver Superior Dexterity, Durability, And Ansi Level A6 Cut Protection.,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.