Zoro Homepage

DROC DX Technology Lightweight 13Gauge Knit Work GloveCut Level A4, 12PK

  • Mfr # DX1007

  • Zoro # G107464016


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Industry Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1007
Zoro #
G107464016
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
7

Details

Item
Cut Resistant Gloves
Industry Type
Hand Specific

Description

Magid DROC Lightweight 13Gauge Knit Work Gloves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D


  • •DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause 13-gauge DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional HPPE of the same cut level
  • •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
  • •Low-lint construction minimizes product contamination
  • •Reversible for longer wear
  • •High-visibility color enhances worker protection in low-light conditions and ensures worker compliance Color-coded overcast acts as a visual aid for sizing and reduces fraying
  • •Machine washable for longer service life
  • •ANSI Level A4 Cut Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.