Zoro Homepage

DualHazard 7 oz FR 8812 Contractor Coveralls

  • Mfr # CBG65DHXL

  • Zoro # G407461425


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Flame Resistant Cotton Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG65DHXL
Zoro #
G407461425
UPC #
-
Country of Origin
Philippines

Dimensions

Size
XL

Details

Item
Coveralls
Color
Grey
Material
Flame Resistant Cotton Blend

Description

For jobs that require protection from flash fire, arc flash or general fire risk, MagidDualHazard 7 oz FR 8812 Contractor Coveralls deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with exceptional lightweight comfort, functional styling and the best overall value


  • •UL Certified to NFPA 2112 standard for protection from flash fire
  • •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 9.5 cal/cm2 (ATPV)
  • •Extremely lightweight 6.5 oz. 88% cotton / 12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
  • •Performance-enhancing features include heavy-duty brass zipper, two hip pockets with snaps, two pass-through hand pockets for easy access to work pants underneath, one utility tool pocket, two chest pockets with snaps, two back patch pockets with snaps, lay down collar, elasticized back waist band, pleated action back for enhanced range of motion, and adjustable snap closures on wrist cuffs
  • •Machine washable and commercial industrial laundry friendly; will retain flame resistance after multiple commercial wash cycles
  • •Available in Grey (CBG65DH), Khaki (CBK65DH) and Navy (CBN65DH)
  • •TAA complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.