Zoro Homepage

DualHazard 70 oz FR 8812 Navy Work Shirt

  • Mfr # SBN70DHXXL

  • Zoro # G207461694


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBN70DHXXL
Zoro #
G207461694
UPC #
-
Country of Origin
Philippines

Dimensions

Size
2XL

Details

Item
FR Work Shirt
Color
Navy

Description

For jobs that require protection from flash fire, arc flash or general fire risk, Magid DualHazard 70 oz FR 8812 Work Shirts deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with exceptional lightweight comfort, functional styling and the best overall value


  • •UL Certified to NFPA 2112 standard for protection from flash fire
  • •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 8.6 cal/cm2 (ATPV)
  • •Extremely lightweight 7.0 oz. 88% cotton /12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
  • •Performance-enhancing styling and features include heavy-duty buttons, button-down collar, two chest pockets with buttons, and adjustable button closures at wrist
  • •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
  • •Available in Grey (SBG70DH), Khaki (SBK70DH) and Navy (SBN70DH)
  • •TAA complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.