Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraMaster Grain Leather Palm Glove w Palm Patch, 12PK

  • Mfr # TB534EPP

  • Zoro # G108108568


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Tan
Glove Leather Grade
Economical
Design
Patch palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB534EPP
Zoro #
G108108568
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Tan
Glove Leather Grade
Economical
Design
Patch palm
Grip Pattern
Gunn Cut
Cuff Material
Polyethylene

Description

Magid's DuraMaster TB534EPP features a grain cow leather palm with a doublelayer patch sewn on to the area of highest wear The doublepalm means a longer life for the glove, saving you money in the long run The TB534EPP uses grain leather that is durable, costeffective and is superior to split leather in repelling liquid in wet or outdoor applications This longlasting glove is sewn into a gunn cut pattern with a wing thumb for a natural fit, and a leather knuckle strap for added protection and reduced wear and tear in that vulnerable spot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.