Zoro Homepage

FR 6 oz Nomex Balaclava

  • Mfr # NOM20

  • Zoro # G707469800


product price: $34.85
/ea

Key Features

Standards
NFPA 70E/ASTM F1506
Material
Nomex
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOM20
Zoro #
G707469800
UPC #
-
Country of Origin
United States

Details

Standards
NFPA 70E/ASTM F1506
Item
Heat/Flame Clothing
Material
Nomex
Color
White

Description

Delivering protection from errant sparks, the Magid NOM20 Hood is essential in steel, aluminum glass, forestry and other industries requiring spark protection The white hood is made of 100 6 oz knitted Nomex sewn with Nomex thread Nomex provides good heat and flame resistance with soft comfort and excellent absorbency This hood has a doublelayer top with singlelayer pieced bib


  • •White
  • •6 oz.
  • •100 % Nomex material provides heat and flame resistance with soft comfort
  • •Kevlar thread
  • •Double-layer top
  • •Single-layer pieced bib
  • •For use in steel, aluminum glass, forestry and other industries requiring spark protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.