
Gauntlet Cuff Cuff, 2XL, 12 PK
Mfr # T8800-XXL
Zoro # G009980805
product price: $355.99
/pk 12, $29.67/ea
Free Shipping & Returns
Key Features
Application
Mig/Tig
Cuff Style
Gauntlet Cuff
Glove Back Material
Leather
Cuff Length
13 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8800-XXL
Zoro #
G009980805
UPC #
-
Country of Origin
Switzerland
Dimensions
Glove Size
2XL
Cuff Length
13 in
Details
Application
Mig/Tig
Cuff Style
Gauntlet Cuff
Glove Back Material
Leather
Color
Black
Description
Magid'S Weld Pro T8800 13In Mig Welding Gloves Feature Black Premium Pig Grain Leather On The Palm And Back Of The Index Finger For Optimal Flexibility And Protection. The Gold Split Cow Leather Back And Cuff Provide Rugged Protection And Cost-Savings Over All-Grain Gloves. The Gloves Also Feature A Foam Lining On The Back, A Canvas-Lined Cuff, And A Shirred Elastic Back For Exceptional Comfort And Protection. To Top It Off, The T8800 Features A Leather Thumb Strap And Sewn-In Leather Palm Patch For Increased Durability And Protection. T8800 Gloves Are Sewn With Dupont Kevlar Thread, Keeping Your Hands Safe And Your Work Uncompromised.,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.