Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Workwear, Poly Cotton Blend, 7 oz. Fabric Weight, Navy, 2XL

  • Mfr # 1850-XXL

  • Zoro # G707461446


product price: $53.19
/ea

Key Features

Size
2XL
Color
Navy
Material
Poly Cotton Blend
Fabric Weight
7 oz.
Cuff Style
Snap Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1850-XXL
Zoro #
G707461446
UPC #
-
Country of Origin
Philippines

Dimensions

Size
2XL

Details

Item
General Workwear
Color
Navy
Material
Poly Cotton Blend
Fabric Weight
7 oz.
Cuff Style
Snap Closure
Number of Pockets
Yes

Description

Magid's 1850 General Purpose Coveralls feature a cottonpolyester blend for superior comfort and breathability This navy blue color coverall has two hip and back pockets, and one inside upper left patch pocket for added storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.