Zoro Homepage

Hand Specific, , Leather , HPPE , XL 12 PK

  • Mfr # TB25EOCR-XL

  • Zoro # G009980645


product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Glove Coating Material
HPPE
Color
Gray
Coating Type
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB25EOCR-XL
Zoro #
G009980645
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
XL

Details

Item
Hand Specific
Glove Coating Material
HPPE
Color
Gray
Coating Type
Leather

Description

The Magid Kevlar/Hppe-Lined Leather Glove Has A Rubberized Striped Safety Cuff And An Orange Fabric Back.,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.