Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HandMaster MECH105 Sheepskin Leather Palm Mechanics Gloves, PR

  • Mfr # MECH105M

  • Zoro # G507461509


product price: $22.59
/pr

Key Features

Color
Brown
Glove Hand Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH105M
Zoro #
G507461509
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Color
Brown
Glove Hand Style
Full Finger

Description

The Magid Pro Grade Plus MECH105 Mechanics work gloves are designed with a seamless grain leather palm and reinforced fingertips for longer wear With supple grain leather and a fourway stretch spandex back, these reinforced gloves are the ultimate in comfortable protection The neoprene knuckle on these assembly gloves protects against abrasion and the hook and loop wrist closure ensures a secure fit


  • •High grip grain leather palm
  • •Comfort-enhancing stretch back
  • •Hook and loop closure ensures a secure fit
  • •Reinforced fingertips add toughness
  • •Neoprene knuckle protects against abrasion
  • •Combines comfort, durability, and style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.