Zoro Homepage

HandMaster MECH108 Goat Grain Leather Palm Mechanics Gloves, PR

  • Mfr # MECH108L

  • Zoro # G907461482


product price: $13.15
/pr

Key Features

Glove Size
L
Color
Gray
Glove Hand Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH108L
Zoro #
G907461482
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Color
Gray
Glove Hand Style
Full Finger

Description

The Magid ProGrade Plus MECH108 spandex fingertip hook and loop mechanics gloves feature a highquality durable brushed goat leather palm for durability These goat leather gloves have a grey, snug spandex stretch back for added comfort and flexibility The dexterous MECH108 hook and loop gloves also feature reinforced fingertips for longer wear, and a hook and loop closure wrist ensures these mechanics gloves provide a secure fit


  • •High grip goat leather palm
  • •Comfort-enhancing spandex stretch back
  • •Velcro closure for best fit
  • •Reinforced fingertips add toughness
  • •Combines comfort, durability, and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.