Zoro Homepage

High Visibility Vest 2XL/3XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # SVBA5-Y-2X3X

  • Zoro # G408109098


product price: $12.39
/ea

Key Features

Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVBA5-Y-2X3X
Zoro #
G408109098
UPC #
-
Country of Origin
China

Dimensions

Size
2XL/3XL

Details

Item
High Visibility Vest
Color
Hi-Viz Yellow
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Breakaway
Yes

Description

The Magid ensures safety around moving machinery at an incredible value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.