Zoro Homepage

High Visibility Vest 4XL, 5XL Class 2 , Zipper 3 Pockets

  • Mfr # SVM1-Y-4X5X

  • Zoro # G107462388


product price: $11.19
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVM1-Y-4X5X
Zoro #
G107462388
UPC #
-
Country of Origin
China

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Hi-Viz Yellow
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3

Description

High visibility lime yellow color enhances daytime visibility and features 2 silver reflective tape for improved visibility in dark environments Meets ANSI 1072015 Class 2 Also features a zipper closure and 3 interior pockets Made from 100 polyester mesh that delivers comfortable protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.