
High Visibility Vest 4XL/5XL Class 2 , Hook & Loop 3 Pockets
Mfr # SVBA5-Y-4X5X
Zoro # G008109092
product price: $12.39
/eaKey Features
Material
Polyester/Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVBA5-Y-4X5X
Zoro #
G008109092
UPC #
-
Country of Origin
China
Dimensions
Size
4XL/5XL
Details
Item
High Visibility Vest
Color
Hi-Viz Yellow
Material
Polyester/Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Breakaway
Yes
Description
The Magid ensures safety around moving machinery at an incredible value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.