Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest S, M Class 2 , Hook & Loop 3 Pockets

  • Mfr # SVBA5-Y-SM

  • Zoro # G907462373


product price: $12.39
/ea

Key Features

Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVBA5-Y-SM
Zoro #
G907462373
UPC #
-
Country of Origin
China

Dimensions

Size
S, M

Details

Item
High Visibility Vest
Color
Yellow
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Breakaway
Yes

Description

The Magid SVBA5 Lime Yellow ANSI Type R Class 2 5Point Breakaway HiVis Vest ensures safety around moving machinery at an incredible value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.