Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, , No Coating , L 1 PR

  • Mfr # TRX510-L

  • Zoro # G407463634


product price: $13.72
/pr

Key Features

Glove Coating Material
No Coating
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
2
Industry Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX510-L
Zoro #
G407463634
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Impact Gloves
Glove Coating Material
No Coating
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
2
Industry Type
Hand Specific

Description

Magid TREX Primal Series TRX510 Cotton Blend Corded Palm Impact Glove delivers grip in oily environments while remaining highly flexible The MForce Defense System backofhand protection extends all the way to the fingertips to deflect and absorb impacts


  • •Cotton blend corded palm provides dexterity and absorbs oil to maintain a strong grip in wet conditions
  • •Polyester spandex back provides flexible comfort
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips to deflect and absorb impacts
  • •Reinforced thumb saddle enhances durability at a critical wear point
  • •Neoprene cuff provides easy on/off and extends protection at the wrist
  • •ANSI Level A2 Cut Resistance, ANSI Level 1 Abrasion Resistance and ANSI Level 2 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.