Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, S, Black

  • Mfr # TRX606-S

  • Zoro # G407466390


product price: $30.29
/pr

Key Features

Color
Black
Insulated
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX606-S
Zoro #
G407466390
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Impact Gloves
Color
Black
Insulated
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4

Description

The ideal glove for applications from material handling to construction, the Magid TREX Primal Series TRX606 Light Duty Mechanics Impact Glove offers full impact protection that is affordable and longlastingx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.