
Impact Gloves, XS, Black
Mfr # TRX606-XS
Zoro # G907467347
product price: $30.29
/prKey Features
Color
Black
Insulated
No
Coating Material
Synthetic leather
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX606-XS
Zoro #
G907467347
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Details
Item
Impact Gloves
Color
Black
Insulated
No
Coating Material
Synthetic leather
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
3
Design
Uncoated
Description
The ideal glove for applications from material handling to construction, the Magid TREX Primal Series TRX606 Light Duty Mechanics Impact Glove offers full impact protection that is affordable and longlastingx000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.