Zoro Homepage

Jackets, 2XL, Flame Resistant 100% Cotton, Snap Closure

  • Mfr # 1834-XXL

  • Zoro # G207467740


product price: $37.15
/ea

Key Features

Color
Green
Material
Flame Resistant 100% Cotton
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1834-XXL
Zoro #
G207467740
UPC #
-
Country of Origin
Philippines

Dimensions

Size
2XL

Details

Item
Jackets
Color
Green
Material
Flame Resistant 100% Cotton
Closure Type
Snap

Description

The Magid 1834 SparkGuard Flame Resistant Jacket with inside arm patches is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green jacket is made with 9 oz of sateen so it's lightweight and comfortable Standard weight aterial is a costeffective alternative to leather and other heavier welder's clothing materials This 30 flameresistant jacket features double layer inside arm patched, an inside pocket, adjustable snap wrist and a green sateen patch on the inside of the sleeves Meets ASTM D641399 safety standard


  • •9 oz.
  • •SparkGuard flame resistance
  • •Green
  • •Standard weight material
  • •Flame resistant finish even after 50 washings
  • •30"
  • •Inside pocket
  • •Adjustable snap wrist
  • •Double layer green sateen patches on the inside of the sleeves
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.