Zoro Homepage

Jackets, 5XL, Flame Resistant 100% Cotton, Snap Closure

  • Mfr # 1830-XXXXXL

  • Zoro # G107467758


product price: $37.15
/ea

Key Features

Color
Green
Material
Flame Resistant 100% Cotton
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830-XXXXXL
Zoro #
G107467758
UPC #
-
Country of Origin
Philippines

Dimensions

Size
5XL

Details

Item
Jackets
Color
Green
Material
Flame Resistant 100% Cotton
Closure Type
Snap

Description

The Magid SparkGuard 1830 Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This welding clothing is made with 100 cotton so it's lightweight and comfortable Standard cotton weight material is a costeffective alternative to leather and other heavier welder's clothing materials These 30 flameresistant welding jackets feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted inside left side breast pocket and lay down collar Meets ASTM D641399 safety standard


  • •SparkGuard flame resistance
  • •Green
  • •Flame resistant finish even after 50 washings
  • •30"
  • •Leather reinforced non-reflective metal snap closures on placket and wrists
  • •Set-in, snap closure sleeves
  • •Riveted inside left side breast pocket and lay down collar
  • •Meets ASTM D6413-99 safety standard
  • •Lightweight and comfortable protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.