Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jackets, Cotton, Snaps Closure, Hi-Viz Yellow, Medium

  • Mfr # IND2530HV-M

  • Zoro # G2477007


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
Medium
Material
Cotton
Closure Type
Snaps
Color
Hi-Viz Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IND2530HV-M
Zoro #
G2477007
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Medium

Details

Item
Jackets
Material
Cotton
Closure Type
Snaps
Color
Hi-Viz Yellow

Description

The Magid A.R.C. Ind2530Hv Arc-Resistant Jacket Is Flame Resistant And Made Of A 12 Oz. 100% Cotton Indura Whipcord Material To Protect Workers From Arc Flash Hazards. The Ind2530Hv Arc-Resistant Jacket Meets The Nfpa 70E Hrc2 Standards, And Has A Calorie Rating Of Atpv 12.9 Cal/ Cm2. The Most Unique Feature Of The Ind2530Hv Jacket Is Its Fr Hi-Viz Trim Pattern Featuring 3M Scotchlite Reflective Material On Yellow Modacrylic (2" Yellow/ Silver/Yellow) For Increased User Safey, Visibility And Fr Protection. Additional Comfort Features Include A Concealed Snap Closure Front And Snap Closure At Wrist.,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.