
Jackets, Medium, 100% Cotton, Snaps Closure
Mfr # 2530RF-M
Zoro # G507467778
product price: $57.89
/eaKey Features
Size
Medium
Color
Green
Material
100% Cotton
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530RF-M
Zoro #
G507467778
UPC #
-
Country of Origin
Philippines
Dimensions
Size
Medium
Details
Item
Jackets
Color
Green
Material
100% Cotton
Closure Type
Snaps
Description
Magid ARC 2530RF Heavy Duty ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The ARC 2530RF welding flame resistant jacket meets the following standards NFPA 70E HRC 2 113 calcm , ASTM F150602A, and ASTM F1959MF1959M99 This welding safety equipment is made of 12 ozyd 100 cotton twill fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Heavy Duty
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •12 oz/yd2 100% cotton twill fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (11.3 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.