Zoro Homepage

Weld/Heat Gloves, Kevlar, 12, 1 PR

  • Mfr # GG1314WL

  • Zoro # G707467318


product price: $91.79
/pr
Free Shipping & Returns

Key Features

Size
12
Material
Kevlar
Lining
Wool
Back Material
Two Piece
Application
General Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG1314WL
Zoro #
G707467318
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Item
Weld/Heat Gloves
Material
Kevlar
Lining
Wool
Back Material
Two Piece
Application
General Welding

Description

The Magid GG1314WL is a 14, extraheavyweight woven Kevlar glove made to protect your hands while working in extreme temperatures These durable high heat resistant gloves feature a high tensile strength that performs well in applications up to 600 F800 F In addition to its heatresistant properties, the GG1314WL gloves for heat give you the cut, abrasion protection, and long wear that you've come to know and expect from Kevlar This heavyduty style comes with a sewnin wool liner for added thermal protection and comfort


  • •Heavy duty woven Kevlar high-heat glove
  • •Extra-heavyweight fabric
  • •Performs well in applications up to 800?F
  • •Wool lining for added thermal protection, comfort
  • •14" long for protection past the wrist
  • •One size fits all

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.