Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KevlarLeather HighHeat Hand Pads

  • Mfr # 4KEV-1

  • Zoro # G907469594


product price: $19.66
/ea

Key Features

Size
11
Material
Kevlar/Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KEV-1
Zoro #
G907469594
UPC #
-
Country of Origin
United States

Dimensions

Size
11

Details

Item
Leather Gloves
Material
Kevlar/Leather

Description

Magid's 4KEV1 KevlarLeather Hand Pad takes the cut and heatresistant power of Kevlar and combines it with the toughness and versatility of split leather to create a premium heatresistant hand pad This style is constructed of two thick outer layers of sturdy woven Kevlar and one inner layer of tough pearl split leather The doublelayers of Kevlar provide cut, puncture and flame resistance as well as excellent insulation against heat The 4KEV1 comes with a leather strap at the wrist for a more secure fit


  • •Double outer layers of woven Kevlar provides excellent cut, heat resistance
  • •Single inner layer of pearl split leather provides toughness, versatility
  • •Leather strap for improved fit, protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.